Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 20mm, 61904-2RS
Mfr # 61904 2RS PRX
Zoro # G2098218
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Bore Dia. 20mm
- Cage Material Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 61904 2RS PRX
- Zoro # G2098218
- UPC # 888569111494
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 37mm |
Width | 9mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outer Ring Width | 9 mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Outside Diameter | 37 mm |
Bore Diameter | 20 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61904, Bore Diameter 20 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 9 mm, Outside Diameter 37 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 1,440 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 3/8 X 3/8 X 96 (146596)
- DIAMOND D Rubrite Cleaning Stone, 1" L x 2" W x 5"H (RUBBX6264)
- BESTORQ Bestorq Double Side Timing Belt Model D345L100 - 34.5 in Outside Length - 1 in Top Width (D345L100)
- SKF SKF 6205-2RS2/C3GJN, Single Row Ball Bearings (6205-2RS2/C3GJN)
- TRITAN Radial Ball Bearing, PS, 1In Bore Dia (1641 ZZ PRX)
- TRITAN Mast Guide Bearing, 1-in. Bore Dia., 2.937-in. Outside Dia., 1.00-in. Width (MG305DDA)
- TRITAN Radial Ball Bearing, PS, 50mm, 6010 (6010/C3)
- TRITAN Radial Ball Bearing, PS, 0.25In Bore Dia (1602 ZZ PRX)
- TRITAN Deep Grv Ball Bearing, Inch, 2 Metal Shields, Flanged, 0.5-in. Bore Dia., 1.125-in. OD, 0.3125-in. W (FR8 ZZ PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 12mm Bore Dia., 28mm Outside Dia., 8mm Width (6001 2RSNR/C3 PRX)
- BCA Ball Bearing (WC87500)
- Tritan Ball Bearings