Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 20mm, 61804-2RS
Mfr # 61804 2RS PRX
Zoro # G0318206
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Cage Material Steel
- Bore Dia. 20mm
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 61804 2RS PRX
- Zoro # G0318206
- UPC # 888569110718
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 32mm |
Width | 7mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outer Ring Width | 7 mm |
Bore Diameter | 20 mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Outside Diameter | 32 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61804, Bore Diameter 20 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 900 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 3000 Size, 5 Port, 2 Position, 110VAC (SY3140-3LOZ)
- GATES Tri-Power Belts, BX46 (BX46)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-7/8 In, Steel (1L709)
- TAP MAGIC Cutting Oil, 5 gal, Bucket (20640A)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6201 2RS (SS6201 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1605 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 20mm, 6004ZZ (6004 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 10mm, 6000 (6000/C3)
- TRITAN Deep Groove Ball Bearing, Stainless Steel, Inch, 0.75-in. Bore Dia., 1.625-in. OD, 0.3125-in. W (SSR12)
- TRITAN Radial Ball Bearing, PS, 25mm, 6005ZZ (6005 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 17mm, SS61903ZZ (SS61903 ZZ FM222)
- Tritan Radial Ball Bearings