Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 20mm, 6004
Mfr # 6004/C3
Zoro # G2728087
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Seal/Shield Type Open
- Cage Material Steel
- Bore Dia. 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 6004/C3
- Zoro # G2728087
- UPC # 888569109262
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 42mm |
Width | 12mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Bore Diameter | 20 mm |
Outer Ring Width | 12 mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Outside Diameter | 42 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6004, Bore Diameter 20 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 12 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 2,110 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Metric Sleeve Bearing, 12x15x12 L, PK5 (3FJT8)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SB75-0A125)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- BESTORQ BX77 Cogged Belt, 80 in Outside Length, 21/32 in Top Width, 1 Ribs (BX77)
- TRITAN Radial Open Bearing, PS, 12mm, 6201 (6201/C3)
- TRITAN Radial Ball Bearing, PS, 35mm, 6307-2RS (6307 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 1In Bore Dia (1641 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 35mm, 61907ZZ (61907 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 17mm, 6303ZZ (6303 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 50mm, 6310ZZ (6310 ZZ/C3 PRX)
- SKF SKF 6003 2Z, Single Row Ball Bearings (6003 2Z)
- Tritan Ball Bearings