Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 20mm, 6004 2RS
Mfr # 6004 2RS/C3 PRX
Zoro # G0072740
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6004 2RS/C3 PRX
- Zoro # G0072740
- UPC # 888569109231
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 42mm |
Width | 12mm |
Outside Dia. Tolerance | +0/-0.01mm |
Bore Diameter | 20 mm |
Outside Diameter | 42 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Outer Ring Width | 12 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6004, Bore Diameter 20 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 12 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 2,110 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E35B76 (E35B76)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 60" ) 13.5" x4" x0.7" (A-A58K)
- BOSTON GEAR Shaft Coupler Body, 1-1/4 In. Bore Dia. (FC30 1 1/4)
- ZORO SELECT Sight Kit (WK45)
- TRITAN Radial Open Bearing, PS, 25mm, 6205 (6205/C3)
- TRITAN Radial Open Bearing, PS, 45mm, 6209 (6209/C3)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 70mm Bore Dia., 110mm OD, 20mm W, C3 Internal Clearance (6014 2RS/C3 PRX)
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Snap Rng, 0.625-in. Bre Dia., 1.375-in. OD, 0.4375-in. W (1623 2RSNR PRX)
- TRITAN Self Aligning Ball Bearing, 2 Rubber Seals, 15mm Bore Dia., 35mm Outside Dia., 14mm Width (2202 2RS PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 12mm Bore Dia., 28mm Outside Dia., 8mm Width (6001 2RSNR/C3 PRX)
- MTK Ball Bearing, 180mm Bore, 280mm, 46mm (6036 M/C3)
- Tritan Ball Bearings