Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 1In Bore Dia
Mfr # 1641 ZZ PRX
Zoro # G2098148
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1641 ZZ PRX
- Zoro # G2098148
- UPC # 888569075192
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1" |
Outside Dia. | 2" |
Width | 0.5625" |
Outside Dia. Tolerance | +0/-0.0005 in |
Outer Ring Width | 0.562 in |
Bore Diameter | 1 in |
Bore Diameter Tolerance | +0/-0.0004 in |
Outside Diameter | 2 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Description
Radial Ball Bearing, Bearing Industry Number 1641, Bore Diameter 1 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.562 in, Outside Diameter 2 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0004 in, Dynamic Radial Load Capacity 3,150 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearings, #G1103KRRB (G1103KRRB)
- TIMKEN TIM-569, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 569 (569)
- GATES Predator Single Belts, AP43 (AP43)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D5340)
- TRITAN Radial Open Bearing, PS, 12mm, 6201 (6201/C3)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1638 2RS PRX)
- TRITAN Agricultural Ball Bearing, 0.515-in. Bore Dia., 40mm Outside Dia., 12mm Outer Ring Width (203KRR5)
- TRITAN Radial Ball Bearing, PS, 55mm, 6011 (6011/C3)
- TRITAN Deep Grv Ball Bearing, Inch, 2 Rubber Seals, Snap Ring, 0.75-in. Bore Dia., 1.75-in. OD, 0.5-in. W (1635 2RSNR PRX)
- TRITAN Radial Ball Bearing, PS, 17mm, 6003ZZ (6003 ZZ/C3 PRX)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, SS60042RS (SS6004-2RS)
- Tritan Ball Bearings