Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 1In Bore Dia
Mfr # 1641 2RS PRX
Zoro # G0072436
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1641 2RS PRX
- Zoro # G0072436
- UPC # 888569075215
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1" |
Outside Dia. | 2" |
Width | 0.5625" |
Outside Dia. Tolerance | +0/-0.0005 in |
Bore Diameter Tolerance | +0/-0.0004 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Outside Diameter | 2 in |
Bore Diameter | 1 in |
Outer Ring Width | 0.562 in |
Description
Radial Ball Bearing, Bearing Industry Number 1641, Bore Diameter 1 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.562 in, Outside Diameter 2 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0004 in, Dynamic Radial Load Capacity 3,150 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932636Q, Pressure Line, 10 micron, Outside-In (MF0059702)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (288-309)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 141in OC (BX138)
- SPEEDAIRE Rv30 Maintenance Kit (1WF47)
- TRITAN Radial Ball Bearing, SS, 0.25In Bore Dia (SS1602 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 45mm, 6209ZZ (6209 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 20mm, 61804-2RS (61804 2RS PRX)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 15mm Bore Dia., 32mm Outside Dia., 9mm Width (6002 ZZNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 6006 2RS (6006 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6203ZZ (SS6203 ZZ FM222)
- SKF SKF 6303 2RS C3, Single Row Ball Bearings (6303 2RS C3)
- Tritan Ball Bearings