Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 17mm, 6303
Mfr # 6303/C3
Zoro # G2727859
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Cage Material Steel
- Seal/Shield Type Open
- Bore Dia. 17mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6303/C3
- Zoro # G2727859
- UPC # 888569114419
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17mm |
Outside Dia. | 47mm |
Width | 14mm |
Outside Dia. Tolerance | +0/-0.01mm |
Bore Diameter | 17 mm |
Outside Diameter | 47 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Outer Ring Width | 14 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6303, Bore Diameter 17 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 3,060 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bush-600, #HX1-7/16 (HX1-7/16)
- TSUBAKI Sprocket , 60 Chain Size, 28 # of Teeth (60Q28)
- BANDO Mxl Timing Belt, 380Mxl4.8G (380MXL4.8G)
- DAYTON Motor Start Capacitor, 708-850 MFD, Round (6FLL4)
- TRITAN Radial Ball Bearing, PS, 50mm, 61910-2RS (61910 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 6006ZZ (6006 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 15mm, 6302 (6302/C3)
- TRITAN Radial Ball Bearing, PS, 55mm, 6211ZZ (6211 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 0.3125In Bore Dia (SS1603 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 0.1875In Bore Dia (1601 ZZ PRX)
- KOYO Medium Ball Bearings 31-52MM, #6906 (6906)
- Tritan Ball Bearings