Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 17mm, 61803ZZ
Mfr # 61803 ZZ PRX
Zoro # G2727789
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Seal/Shield Type Double Shielded
- Bore Dia. 17mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 61803 ZZ PRX
- Zoro # G2727789
- UPC # 888569126757
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17mm |
Outside Dia. | 26mm |
Width | 5mm |
Outside Dia. Tolerance | +0/-0.009mm |
Bore Diameter | 17 mm |
Outside Diameter | 26 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outer Ring Width | 5 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61803, Bore Diameter 17 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 5 mm, Outside Diameter 26 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 630 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE Belt, A71 (A71)
- SPEEDAIRE Dryer, Silica Gel (5VD07)
- ZORO SELECT Hose Clamp, 3-1/4 to 4-1/8In, SAE 412, PK10 (4540070)
- INGERSOLL-RAND Start Up Kit (32305898)
- TRITAN Radial Ball Bearing, PS, 40mm, 61908-2RS (61908 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 15mm, SS61902ZZ (SS61902 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 0.875In Bore Dia (1640 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 20mm, 6004 2RS (6004 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 61906-2RS (61906 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 30mm, SS6006 2RS (SS6006 2RS FM222)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, MS102RS (MS-10-2RS)
- Tritan Ball Bearings