Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 17mm, 6003ZZ
Mfr # 6003 ZZ/C3 PRX
Zoro # G0072810
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Bore Dia. 17mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6003 ZZ/C3 PRX
- Zoro # G0072810
- UPC # 888569109118
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17mm |
Outside Dia. | 35mm |
Width | 10mm |
Outside Dia. Tolerance | +0/-0.01mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Outside Diameter | 35 mm |
Bore Diameter | 17 mm |
Outer Ring Width | 10 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6003, Bore Diameter 17 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 10 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,350 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cylinder Position Sensor, M12 (MK5107)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932652Q, Pressure Line, 5 micron, Outside-In (MF0058756)
- CENTURY Motor, Sp Ph, 1/4 HP, 1725,115/208-230V, 48Y (ARB2024L3)
- VELVAC Coolant Shutoff Valve 3/8X3/8 Brass (023066)
- TRITAN Deep Grv Ball Bearing, Inch, 2 Rubber Seals, Snap Ring, 1-in. Bore Dia., 2-in. OD, 0.5625-in. Width (1641 2RSNR PRX)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1630 2RS PRX)
- TRITAN Radial Open Bearing, PS, 50mm, 6210 (6210/C3)
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1605 2RS PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 40mm Bore Dia., 80mm Outside Dia., 18mm Width (6208 2RSNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 25mm, 61805ZZ (61805 ZZ PRX)
- FAFNIR Radial Ball Bearing, #206PP (206PP)
- Tritan Ball Bearings