Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 17mm, 6003
Mfr # 6003/C3
Zoro # G2728096
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Cage Material Steel
- Bore Dia. 17mm
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6003/C3
- Zoro # G2728096
- UPC # 888569109170
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17mm |
Outside Dia. | 35mm |
Width | 10mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outside Diameter | 35 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 17 mm |
Outer Ring Width | 10 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6003, Bore Diameter 17 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 10 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,350 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-15-11)
- DURA-PREMIUM TORQUE Timing Belt, H, 075 x 110in PL, T220 (1100H075)
- GATES Truflex V-Belts, 4L680 (4L680)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting (5ZEJ6)
- TRITAN Self Aligning Ball Bearing, 2 Rubber Seals, 17mm Bore Dia., 40mm Outside Dia., 16mm Width (2203 2RS PRX)
- TRITAN Radial Open Bearing, PS, 15mm, 6202 (6202/C3)
- TRITAN Radial Ball Bearing, PS, 50mm, 6310ZZ (6310 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 60mm, 6212-2RS (6212 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1628 ZZ PRX)
- TRITAN Deep Groove Ball Bearing, Cartridge Type, 2 Rubber Seals, 30mm Bore Dia., 72mm OD, 1.188-in. Width (W306PP PRX)
- SKF SKF-6205 2Z C3, Single Row Ball Brgs, 6205 2Z C3 (6205 2Z C3)
- Tritan Ball Bearings