Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 15mm, 6302ZZ
Mfr # 6302 ZZ/C3 PRX
Zoro # G2727825
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Bore Dia. 15mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6302 ZZ/C3 PRX
- Zoro # G2727825
- UPC # 888569114266
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 42mm |
Width | 13mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outside Diameter | 42 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Outer Ring Width | 13 mm |
Bore Diameter | 15 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6302, Bore Diameter 15 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 13 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 2,570 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Air Compressor Motor, 2 HP, Frame 56 (13470997)
- DIXON Air King Hose, End, 3/4" (GAM6)
- RULAND Coupling, 6 Beam Clamp, 9mmx9mm (FCMR32-9-9-A)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B74SK (2B74SK)
- TRITAN Radial Ball Bearing, PS, 60mm, 6212-2RS (6212 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 35mm, 6207-2RS (6207 2RS/C3 PRX)
- TRITAN Deep Groove Ball Bearing, Stainless Steel, Inch, 0.75-in. Bore Dia., 1.625-in. OD, 0.3125-in. W (SSR12)
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1603 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 0.625In Bore Dia (SS1628 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 12mm, 6201 2RS (6201 2RS/C3 PRX)
- FAG BEARINGS FAG-6003 2ZR C3, Deep Groove BBear, Single Row 90Mm, 6003 2ZR C3 (6003 2ZR C3)
- Tritan Radial Ball Bearings