Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 15mm, 6302
Mfr # 6302/C3
Zoro # G2727868
original price:
$6.78
14% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Seal/Shield Type Open
- Cage Material Steel
- Bore Dia. 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6302/C3
- Zoro # G2727868
- UPC # 888569114327
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 42mm |
Width | 13mm |
Outside Dia. Tolerance | +0/-0.01mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Bore Diameter | 15 mm |
Outer Ring Width | 13 mm |
Outside Diameter | 42 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6302, Bore Diameter 15 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 13 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 2,570 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SCC-125-125 Two-Piece Industry Standard Clamping Coupling (G2SCC-125-125)
- CLIMAX METAL PRODUCTS C-100 Set Screw Collar (C-100)
- DAYTON Roller Chain, Riveted, 35 ANSI, 10 ft. (2YDW4)
- CONTINENTAL CONTITECH B54 Wrapped V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs (B54)
- TRITAN Radial Ball Bearing, PS, 40mm, 61808ZZ (61808 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1620 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 1In Bore Dia (1641 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 35mm, 6207ZZ (6207 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 35mm, 6307-2RS (6307 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 50mm, 61910-2RS (61910 2RS PRX)
- BAILEY Double Sealed Bearing 0.78 Id, 1.65 Od, 0.47 Width (153524)
- Tritan Ball Bearings