Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 15mm, 6302-2RS
Mfr # 6302 2RS/C3 PRX
Zoro # G0072515
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Bore Dia. 15mm
- Cage Material Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6302 2RS/C3 PRX
- Zoro # G0072515
- UPC # 888569114297
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 42mm |
Width | 13mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Outer Ring Width | 13 mm |
Outside Diameter | 42 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 15 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6302, Bore Diameter 15 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 13 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 2,570 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (6728170)
- WEATHERHEAD Adapter Bowl, 1555842 (ET425AR-14)
- TITAN HD Motor Run Capacitor, 15 MFD, 440V, Oval (POCF15A)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 575V AC Voltage, 1800 Nameplate RPM (00718ET3H213T-W22)
- TRITAN Deep Grv Ball Bearing, 2 Metal Shields, 0.625-in. Bore Dia., 40mm OD, 12mm W, C3 Internal Clearance (6203X5/8 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1615 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 50mm, 6010 2RS (6010 2RS/C3 PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 75mm Bore Dia., 130mm OD, 25mm W, C3 Internal Clearance (6215 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 40mm, SS6208 2RS (SS6208 2RS FM222)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 12mm Bore Dia., 32mm Outside Dia., 10mm Width (6201 2RSNR/C3 PRX)
- SKF SKF 3211-C4, Double Row Ball Bearings (3211-C4)
- Tritan Ball Bearings