Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 15mm, 6202ZZ
Mfr # 6202 ZZ/C3 PRX
Zoro # G0072670
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Seal/Shield Type Double Shielded
- Bore Dia. 15mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6202 ZZ/C3 PRX
- Zoro # G0072670
- UPC # 888569112002
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 35mm |
Width | 11mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 35 mm |
Outer Ring Width | 11 mm |
Bore Diameter | 15 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,740 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- KRYLON Sprayon Dry Film P.T.F.E Mold Release (SC0311000)
- FERNCO ELBOW 90D FLEX 2"" (PQL-200)
- TITAN PRO Motor Dual Run Cap, 40/5MFD, 370-440V, Oval (TOCFD405)
- TRITAN Deep Grv Ball Bearing, 2 Rubber Seals, Snap Ring, 0.5-in. Bore Dia., 35mm Outside Dia., 11mm Width (6202X1/2 2RSNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 45mm, 6209ZZ (6209 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 12mm, 6001 2RS (6001 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 15mm, 6002 (6002/C3)
- TRITAN Radial Ball Bearing, SS, 0.625In Bore Dia (SS1628 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 1In Bore Dia (1641 ZZ PRX)
- NSK 600 Series Single Row Deep Groove Ball Bearing (686ZZ)
- Tritan Ball Bearings