Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 15mm, 61902ZZ
Mfr # 61902 ZZ PRX
Zoro # G2727606
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Bore Dia. 15mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 61902 ZZ PRX
- Zoro # G2727606
- UPC # 888569126658
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 28mm |
Width | 7mm |
Outside Dia. Tolerance | +0/-0.009mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Outside Diameter | 28 mm |
Bore Diameter | 15 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outer Ring Width | 7 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61902, Bore Diameter 15 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 28 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 980 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Ariens / Gravely 915173 ZOOM XL54 (Drive) Zero Turn Mower Replacement Belt, A60LG (A60LG)
- ENERPAC SCL302H , 30 Ton, 2.44 in Stroke, Low Height Hydraulic Cylinder and Hand Pump Set (SCL302H)
- MILLENNIUM FILTER Hydraulic Filter, replaces MANN-&-HUMMEL HD846, Pressure Line, 10 micron (ZX-HD846)
- PENTAGON TOOL Pentagon Tool 83-DT5346 3260 Pentagon Tools 0.37 in. 300PSI Heavy Duty Retractable 100 ft. Air Hose & Reel Professional Grade (83-DT5346)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 70mm Bore Dia., 110mm OD, 20mm W, C3 Internal Clearance (6014 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 10mm, SS6000 2RS (SS6000 2RS FM222)
- TRITAN Agricultural Ball Brng, Integral Shaft Brng, 0.6267-in. Shaft Dia., 1.181-in. OD, 2.89-in. Length (885154B)
- TRITAN Radial Ball Bearing, SS, 17mm, SS61903ZZ (SS61903 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 40mm, 6008ZZ (6008 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 20mm, SS61804ZZ (SS61804 ZZ FM222)
- SKF SKF-6404, Single Row Ball Brgs, 6404 (6404)
- Tritan Ball Bearings