Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 15mm, 6002
Mfr # 6002/C3
Zoro # G2728105
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Bore Dia. 15mm
- Cage Material Steel
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6002/C3
- Zoro # G2728105
- UPC # 888569109088
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 32mm |
Width | 9mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Bore Diameter | 15 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 32 mm |
Outer Ring Width | 9 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6002, Bore Diameter 15 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 9 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,260 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/8 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0625x12)
- CHIEF Hydraulic PTO Pump, 1000RPM, 25 Min. HP (GP-PTO-A-5-21-S)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06FP (2405-04-06)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20641 (04Z-10C)
- TRITAN Radial Ball Bearing, PS, 12mm, 6001ZZ (6001 ZZ/C3 PRX)
- TRITAN Agricultural Ball Bearing, Hex Bore, Spherical OD, 1.25-in. Bore, 72mm OD, 17mm Outer Ring W (207KRRB17)
- TRITAN Radial Ball Bearing, SS, 25mm, SS6005 2RS (SS6005 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 25mm, 61905-2RS (61905 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6302 2RS (SS6302 2RS FM222)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 17mm Bore Dia., 35mm Outside Dia., 10mm Width (6003 2RSNR/C3 PRX)
- FAFNIR Single Row Ball Bearing, Wide-Type - Sealed (W208PP C2)
- Tritan Radial Ball Bearings