Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 15mm, 6002 2RS
Mfr # 6002 2RS/C3 PRX
Zoro # G0072768
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Bore Dia. 15 mm
- Cage Material Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6002 2RS/C3 PRX
- Zoro # G0072768
- UPC # 888569122681
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 32 mm |
Width | 9 mm |
Outside Dia. Tolerance | +0/-0.01mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Bore Diameter | 15 mm |
Outer Ring Width | 9 mm |
Outside Diameter | 32 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6002, Bore Diameter 15 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 9 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,260 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Exmark LZE742GKC604A3 LAZER Z E (Deck 60") Zero Turn Mower Replacement Belt, B196LG (B196LG)
- GATES Tri-Power PowerBand Belts, 2/BX103 (2/BX103)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3TB80 (3TB80)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF60)
- TRITAN Radial Ball Bearing, SS, 0.375In Bore Dia (SS1614 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1638 ZZ PRX)
- TRITAN Radial, Ball Brg, Snap Ring, Bore 1.25" (7520DLG)
- TRITAN Deep Grv Ball Bearing, Inch, 2 Rubber Seals, Snap Ring, 0.75-in. Bore Dia., 1.625-in. OD, 0.5-in. W (1630 2RSNR PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 75mm Bore Dia., 115mm OD, 20mm W, C3 Internal Clearance (6015 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 1.25In Bore Dia (1654 2RS PRX)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6011ZZEC3 (6011ZZEC3)
- Tritan Radial Ball Bearings