Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 1.3125In Bore Dia
Mfr # 1658 2RS PRX
Zoro # G2727271
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 1.3125"
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1658 2RS PRX
- Zoro # G2727271
- UPC # 888569075383
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.3125" |
Outside Dia. | 2.5625" |
Width | 0.6875" |
Outside Dia. Tolerance | +0/-0.0005 in |
Outer Ring Width | 0.687 in |
Bore Diameter Tolerance | +0/-0.00045 in |
Bore Diameter | 1 5/16 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Outside Diameter | 2 9/16 in |
Description
Radial Ball Bearing, Bearing Industry Number 1658, Bore Diameter 1 5/16 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.687 in, Outside Diameter 2 9/16 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.00045 in, Dynamic Radial Load Capacity 3,369 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT 10 oz Non-Stick Dry Lubricant Spray (DU9541)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.50" OD (5V852)
- ARO Coil, Solenoid, 120 Vac (119690-33)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-510)
- TRITAN Radial Ball Bearing, SS, 1.25In Bore Dia (SS1654 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 1.125In Bore Dia (1652 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 25mm, 6305ZZ (6305 ZZ/C3 PRX)
- TRITAN Radial Open Bearing, PS, 25mm, 6205 (6205/C3)
- TRITAN Radial Ball Bearing, SS, 30mm, SS6006ZZ (SS6006 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1623 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 25mm, 6205 2RS (6205 2RSL/C3 PRX)
- Tritan Radial Ball Bearings