Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 12mm, 6301ZZ
Mfr # 6301 ZZ/C3 PRX
Zoro # G2727831
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Cage Material Steel
- Bore Dia. 12mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6301 ZZ/C3 PRX
- Zoro # G2727831
- UPC # 888569114174
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12mm |
Outside Dia. | 37mm |
Width | 12mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outer Ring Width | 12 mm |
Bore Diameter | 12 mm |
Outside Diameter | 37 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6301, Bore Diameter 12 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 12 mm, Outside Diameter 37 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 2,180 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 22.6 cu in/rev, 4 Bolt (101-1008)
- MAXIM Hyd Cylinder, 4 In Bore, 48 In Stroke (218-370)
- BESTORQ Replacement for 54018 BLUEBIRD Lawn Combers: P18 Lawn Comber Belt for Drive, W/5.5 H.P. Eng., 5LK340 (5LK340)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, 9/16-18, El, 1.19In (2062-4-6S)
- TRITAN Felt Seal Bearing, 2 Felt Rubber Seals, 20mm Bore Dia., 47mm Outside Dia., 0.551-in. Width (88504)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6003 2RS (SS6003 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 12mm, 61901-2RS (61901 2RS PRX)
- TRITAN Agricultural Ball Bearing, Hex Bore, Spherical OD, 1.25-in. Bore, 72mm OD, 17mm Outer Ring W (207KRRB12)
- TRITAN Mast Guide Bearing, 35mm Bore Dia., 3.725-in. Outside Dia., 1.00-in. Width (MG307FFK RL2)
- TRITAN Radial Ball Bearing, PS, 15mm, 61902-2RS (61902 2RS PRX)
- MRC Double Row Ball Brgs, #5207 (5207)
- Tritan Ball Bearings