Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 12mm, 6201ZZ
Mfr # 6201 ZZ/C3 PRX
Zoro # G0072689
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 12mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 6201 ZZ/C3 PRX
- Zoro # G0072689
- UPC # 888569111814
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12mm |
Outside Dia. | 32mm |
Width | 10mm |
Outside Dia. Tolerance | +0/-0.01mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 12 mm |
Outer Ring Width | 10 mm |
Outside Diameter | 32 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6201, Bore Diameter 12 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,530 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0500R010BN3HC, Return Line, 10 micron, Outside-In (MF0064359)
- BESTORQ replacement for 2002648 Mtd Products, Inc. Z-Force 50 17AH3AGP709 (Trans Drive) belt, A56K (A56K)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 21 # of Teeth (50BS21H X 1 3/16)
- DAYTON Motor Run Capacitor, 80 MFD, 440V, Round (2MEJ1)
- TRITAN Radial Ball Bearing, SS, 12mm, SS61901 2RS (SS61901 2RS FM222)
- TRITAN Radial Open Bearing, PS, 60mm, 6212 (6212/C3)
- TRITAN Radial Ball Bearing, PS, 12mm, 6001ZZ (6001 ZZ/C3 PRX)
- TRITAN Felt Seal Bearing, 2 Felt Rubber Seals, 35mm Bore Dia., 72mm Outside Dia., 0.669-in. Width (88107)
- TRITAN Agricultural Ball Bearing, 0.631-in. Bore Dia., 1.7805-in. Outside Dia., 0.61-in. Outer Ring Width (204FREN)
- TRITAN Radial Ball Bearing, PS, 55mm, 6011 2RS (6011 2RS/C3 PRX)
- NSK NSK-6906ZZ, 6900 Series Ball Bearing, 6906ZZ (6906ZZ)
- Tritan Radial Ball Bearings