Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 12mm, 6001ZZ
Mfr # 6001 ZZ/C3 PRX
Zoro # G0072838
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Bore Dia. 12mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6001 ZZ/C3 PRX
- Zoro # G0072838
- UPC # 888569108937
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12mm |
Outside Dia. | 28mm |
Width | 8mm |
Outside Dia. Tolerance | +0/-0.009mm |
Outer Ring Width | 8 mm |
Bore Diameter | 12 mm |
Outside Diameter | 28 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6001, Bore Diameter 12 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 8 mm, Outside Diameter 28 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,150 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 11M925 (11M925)
- MEGA COMPRESSOR Mega Power Air Compressor, 80 gal, Two Stage, 3 PH 230V TEFC Motor (MP-5080VM3)
- DAYTON DC Gearmotor, 500.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 90V DC Voltage (1LPY4)
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 3/4in (60BTL21H)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1604 ZZ PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 15mm Bore Dia., 32mm Outside Dia., 9mm Width (6002 2RSNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 10mm, 61800ZZ (61800 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 55mm, 6211ZZ (6211 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.5625In Bore Dia (1622 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1603 2RS PRX)
- MRC Double Row Ball Bearings (5209CF)
- Tritan Ball Bearings