Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 12mm, 6001
Mfr # 6001/C3
Zoro # G2728111
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Seal/Shield Type Open
- Cage Material Steel
- Bore Dia. 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6001/C3
- Zoro # G2728111
- UPC # 888569108999
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12mm |
Outside Dia. | 28mm |
Width | 8mm |
Outside Dia. Tolerance | +0/-0.009mm |
Outer Ring Width | 8 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 12 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Outside Diameter | 28 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6001, Bore Diameter 12 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 8 mm, Outside Diameter 28 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,150 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Way Oil, Mobil Vactra No 2, Pail, 5 gal, Mineral, SAE Grade 30, ISO Grade 68 (105480)
- REELCRAFT Hose Assembly (S20-260044)
- MILTON H Style 3/8" body Industrial Coupler, 1/4" FNPT, PK5 (1833)
- TRITAN QD Bushing, 25mm Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 25MM)
- TRITAN Radial Ball Bearing, SS, 0.625In Bore Dia (SS1623 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 25mm, 61805-2RS (61805 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 25mm, 6305-2RS (6305 2RSL/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 15mm, 61902ZZ (61902 ZZ PRX)
- TRITAN Deep Groove Ball Bearing, Narrow Series, 45mm Bore Dia., 68mm Outside Dia., 12mm Width (61909)
- TRITAN Radial Ball Bearing, SS, 10mm, SS6000ZZ (SS6000 ZZ FM222)
- KBC Ball Bearing, 20mm x 42mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit (6004-2RS KBC)
- Tritan Ball Bearings