Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 12mm, 6001 2RS
Mfr # 6001 2RS/C3 PRX
Zoro # G0072777
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Cage Material Steel
- Bore Dia. 12mm
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6001 2RS/C3 PRX
- Zoro # G0072777
- UPC # 888569123114
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12mm |
Outside Dia. | 28mm |
Width | 8mm |
Outside Dia. Tolerance | +0/-0.009mm |
Outside Diameter | 28 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outer Ring Width | 8 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Bore Diameter | 12 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6001, Bore Diameter 12 mm, Closure Double Sealed, Outer Ring Width 8 mm, Outside Diameter 28 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,150 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC Plug (5229X08)
- BANDO TimingBelt, Synchro-Link, 140XL025 (140XL025UG)
- SKF SKF-6311, Single Row Ball Brgs, 6311 (6311)
- LITTLE GIANT PUMP Subm Pump Mtr, 1ph, 1/2hp, 230V, 4 In, 2 Wire (558758)
- TRITAN Radial Ball Bearing, PS, 15mm, 6002ZZ (6002 ZZ/C3 PRX)
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Snap Rng, 0.625-in. Bre Dia., 1.375-in. OD, 0.4375-in. W (1623 2RSNR PRX)
- TRITAN Radial Ball Bearing, PS, 40mm, 6008 2RS (6008 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1623 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 1In Bore Dia (1641 ZZ PRX)
- TRITAN Mast Guide Bearing, 55mm Bore Dia., 6.003-in. Outside Dia., 1.50-in. Width (MG311SZZ1)
- NSK NSK-6210Z, 6200 Series Single Row Deep Groove Ball Bearing, 6210Z (6210Z)
- Tritan Radial Ball Bearings