Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 1.25In Bore Dia
Mfr # 1654 ZZ PRX
Zoro # G2727350
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1654 ZZ PRX
- Zoro # G2727350
- UPC # 888569075284
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.25" |
Outside Dia. | 2.5" |
Width | 0.625" |
Outside Dia. Tolerance | +0/-0.0005 in |
Outside Diameter | 2 1/2 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Bore Diameter Tolerance | +0/-0.00045 in |
Bore Diameter | 1 1/4 in |
Outer Ring Width | 0.625 in |
Description
Radial Ball Bearing, Bearing Industry Number 1654, Bore Diameter 1 1/4 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.625 in, Outside Diameter 2 1/2 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.00045 in, Dynamic Radial Load Capacity 2,880 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 1.250 In (SCE2012)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02CE-CZ-D)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- DAYTON Ind Link Single Connecting (2YED9)
- TRITAN Radial Ball Bearing, PS, 30mm, 61806ZZ (61806 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 50mm, 6010 (6010/C3)
- TRITAN Radial Ball Bearing, SS, 25mm, SS61805ZZ (SS61805 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 15mm, 6002 2RS (6002 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1633 ZZ PRX)
- TRITAN Radial Ball Bearing, SS, 20mm, SS6304 2RS (SS6304 2RS FM222)
- SKF SKF-6202/C3, Single Row Ball Brgs, 6202C3 (6202/C3)
- Tritan Ball Bearings