Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 1.125In Bore Dia
Mfr # 1652 ZZ PRX
Zoro # G2727369
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Bore Dia. 1.125"
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1652 ZZ PRX
- Zoro # G2727369
- UPC # 888569075246
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.125" |
Outside Dia. | 2.5" |
Width | 0.625" |
Outside Dia. Tolerance | +0/-0.0005 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Bore Diameter | 1 1/8 in |
Bore Diameter Tolerance | +0/-0.0004 in |
Outside Diameter | 2 1/2 in |
Outer Ring Width | 0.625 in |
Description
Radial Ball Bearing, Bearing Industry Number 1652, Bore Diameter 1 1/8 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.625 in, Outside Diameter 2 1/2 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0004 in, Dynamic Radial Load Capacity 2,880 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 20mm Bore (UCP204-20MM)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9171, 25 micron, Inside-Out (MF0065988)
- GREENLEE Pole Tamper, 60 In, With Hose End Valve (H4802)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC10-4-4-A)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 12mm Bore Dia., 28mm Outside Dia., 8mm Width (6001 2RSNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 55mm, 6311-2RS (6311 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 45mm, 61809-2RS (61809 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 15mm, 6302 (6302/C3)
- TRITAN Agricultural Ball Brng, 0.628-in. Bre Dia., 2-in. OD, 15mm Outer Rng W, Thick Outer Rng, Trash Seals (203KRR3)
- TRITAN Deep Groove Ball Bearing, Narrow Series, 45mm Bore Dia., 68mm Outside Dia., 12mm Width (61909)
- FREUD Ball Bearing, 2" dia. (62-136)
- Tritan Ball Bearings