Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 1.125In Bore Dia
Mfr # 1652 2RS PRX
Zoro # G2106469
original price:
$9.79
10% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Bore Dia. 1.125"
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 1652 2RS PRX
- Zoro # G2106469
- UPC # 888569075260
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.125" |
Outside Dia. | 2.5" |
Width | 0.625" |
Outside Dia. Tolerance | +0/-0.0005 in |
Bore Diameter Tolerance | +0/-0.0004 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Bore Diameter | 1 1/8 in |
Outer Ring Width | 0.625 in |
Outside Diameter | 2 1/2 in |
Description
Radial Ball Bearing, Bearing Industry Number 1652, Bore Diameter 1 1/8 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.625 in, Outside Diameter 2 1/2 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0004 in, Dynamic Radial Load Capacity 2,880 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearmotor, 8.3rpm, 24vdc (4ZJ45)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MP x 3/8" MP - 3250 psi (XCP3-04,04MP-06MP,48 IN OAL)
- BANDO Hp-Sts S8M-960 Tb, 400-S8M-960 Hp (400-S8M-960 HP)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 19 # of Teeth (40B19F-5/8)
- TRITAN Aircraft Bearing, Single Row Radial Type, 2 Seals, 0.25-in. Bore Dia., 0.75-in. OD, 0.219-in. W (KP4AX MG2)
- TRITAN Radial Ball Bearing, PS, 10mm, 61900ZZ (61900 ZZ PRX)
- TRITAN Radial Open Bearing, PS, 35mm, 6207 (6207/C3)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1633 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 0.25In Bore Dia (1602 ZZ PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 40mm Bore Dia., 68mm Outside Dia., 15mm Width (6008 2RSNR/C3 PRX)
- BAILEY Double Sealed Bearing 3/4 Id, 1-5/8 Od, 0.43 Width, 150674 (150674)
- Tritan Ball Bearings