Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 10mm, 6300ZZ
Mfr # 6300 ZZ/C3 PRX
Zoro # G2727840
original price:
$3.55
10% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 10mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 6300 ZZ/C3 PRX
- Zoro # G2727840
- UPC # 888569114082
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 35mm |
Width | 11mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Bore Diameter | 10 mm |
Outer Ring Width | 11 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 35 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6300, Bore Diameter 10 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,820 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60289-0606 (G60289-0606)
- GLOBAL G1SC-075-A One-Piece Clamping Collar (G1SC-075-A)
- NACHI 7300 Angular Contact Ball Bearing (7305BMU C3)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-A)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6302 2RS (SS6302 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 0.25In Bore Dia (1602 2RS PRX)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 15mm Bore Dia., 32mm Outside Dia., 9mm Width (6002 ZZNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 10mm, 61800ZZ (61800 ZZ PRX)
- TRITAN Radial Open Bearing, PS, 30mm, 6206 (6206/C3)
- TRITAN Felt Seal Bearing, 2 Felt Rubber Seals, 35mm Bore Dia., 72mm Outside Dia., 0.669-in. Width (88107)
- SKF SKF-6206, Single Row Ball Brgs, 6206 (6206)
- Tritan Radial Ball Bearings