Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 10mm, 6300-2RS
Mfr # 6300 2RS/C3 PRX
Zoro # G2098245
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 6300 2RS/C3 PRX
- Zoro # G2098245
- UPC # 888569114112
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 35mm |
Width | 11mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outer Ring Width | 11 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 10 mm |
Outside Diameter | 35 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6300, Bore Diameter 10 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,820 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.75" OD (742B)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (EM3663T)
- CAMOZZI Swivel Male Elbow, 10MM OD X G1/4 (6522 10-1/4)
- ZORO SELECT FHP Sheave, BK62 x 7/8 (BK6278)
- TRITAN Radial Ball Bearing, PS, 12mm, 6201ZZ (6201 ZZ/C3 PRX)
- TRITAN Agricultural Ball Bearing, Round Bore, Spherical OD, Relubricable, 39mm Bore, 85mm OD (GW209PPB4)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 20mm Bore Dia., 42mm Outside Dia., 12mm Width (6004 2RSNR/C3 PRX)
- TRITAN Deep Groove Ball Bearing, Stainless Steel, Narrow Series, 25mm Bore, 37mm OD, 7mm W, Lubricated (SS61805 2RS FM222)
- TRITAN Radial Ball Bearing, SS, 12mm, SS61901ZZ (SS61901 ZZ FM222)
- TRITAN Felt Seal Bearing, 1 Shield, 1 Felt Rubber Seal, 9mm Bore Dia., 30mm Outside Dia., 0.5-in. Width (WC87009)
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6001ZZC3/L627)
- Tritan Ball Bearings