Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 10mm, 61800ZZ
Mfr # 61800 ZZ PRX
Zoro # G2727816
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 61800 ZZ PRX
- Zoro # G2727816
- UPC # 888569126696
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 19mm |
Width | 5mm |
Outside Dia. Tolerance | +0/-0.009mm |
Outer Ring Width | 5 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Bore Diameter | 10 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 19 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61800, Bore Diameter 10 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 5 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 410 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- KOYO Needle Roll Brg, 1916, 1 3/16in Bore, Open (B-1916)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND12 B)
- FESTO Plastic Tubing PUN-H-10X1, 5-BL (PUN-H-10X1,5-BL)
- TRITAN Radial Ball Bearing, PS, 50mm, 61810-2RS (61810 2RS PRX)
- TRITAN Deep Grv Ball Bearing, Inch, 2 Rubber Seals, Snap Ring, 1-in. Bore Dia., 2-in. OD, 0.5625-in. Width (1641 2RSNR PRX)
- TRITAN Radial Open Bearing, PS, 45mm, 6209 (6209/C3)
- TRITAN Radial Ball Bearing, SS, 25mm, SS6205 2RS (SS6205 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1623 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 60mm, 6312-2RS (6312 2RS/C3 PRX)
- FAG BEARINGS FAG-6003 2ZR C3, Deep Groove BBear, Single Row 90Mm, 6003 2ZR C3 (6003 2ZR C3)
- Tritan Ball Bearings