Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 10mm, 61800-2RS
Mfr # 61800 2RS PRX
Zoro # G2727700
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Bore Dia. 10mm
- Cage Material Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 61800 2RS PRX
- Zoro # G2727700
- UPC # 888569126689
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 19mm |
Width | 5mm |
Outside Dia. Tolerance | +0/-0.009mm |
Bore Diameter | 10 mm |
Outer Ring Width | 5 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 19 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61800, Bore Diameter 10 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 5 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 410 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR A PLATE - 80 CHAIN AND BELOW - DIRECT BORE (80A29)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 20mm Bore Dia., 42mm Outside Dia., 12mm Width (6004 2RSNR/C3 PRX)
- MCGILL CF Series, Cam Follower (CF1/2SB)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/16"-20 Thread Size, 60 Series (H1-62-T4)
- TRITAN Radial Ball Bearing, PS, 17mm, 6203 2RS (6203 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 15mm, 61802-2RS (61802 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 40mm, SS6208 2RS (SS6208 2RS FM222)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6202ZZ (SS6202 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 25mm, 61905-2RS (61905 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 15mm, 6302 (6302/C3)
- KOYO Ball Brg Over 100Mm (6214ZZC3)
- Tritan Ball Bearings