Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 10mm, 6000ZZ
Mfr # 6000 ZZ/C3 PRX
Zoro # G0328651
original price:
$1.99
5% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6000 ZZ/C3 PRX
- Zoro # G0328651
- UPC # 888569108845
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 26mm |
Width | 8mm |
Outside Dia. Tolerance | +0/-0.009mm |
Bore Diameter | 10 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Outside Diameter | 26 mm |
Outer Ring Width | 8 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6000, Bore Diameter 10 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,030 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 175 psi (SW12-0A175)
- DYNABRADE Spring, 95426 (95426)
- DDS Shaft Seal, 70mm I. D., 95mm O. D., 13mm W (709513SC)
- JOHNDOW INDUSTRIES Sight Hose Assembly (20DCE-2)
- TRITAN Radial Ball Bearing, SS, 17mm, SS61903 2RS (SS61903 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 20mm, 61904-2RS (61904 2RS PRX)
- TRITAN Felt Seal Bearing, 2 Felt Rubber Seals, 20mm Bore Dia., 47mm Outside Dia., 0.551-in. Width (88504)
- TRITAN Radial Ball Bearing, PS, 40mm, 6008 (6008/C3)
- TRITAN Radial, Ball Brg, Snap Ring, Bore 1" (7616DLG)
- TRITAN Radial Ball Bearing, SS, 10mm, SS61900 2RS (SS61900 2RS FM222)
- SKF SKF-6006 2Z, Single Row Ball Brgs, 6006 2Z (6006 2Z)
- Tritan Radial Ball Bearings