Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 0.75In Bore Dia
Mfr # 1638 ZZ PRX
Zoro # G2727387
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Seal/Shield Type Double Shielded
- Bore Dia. 0.75"
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1638 ZZ PRX
- Zoro # G2727387
- UPC # 888569075109
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.75" |
Outside Dia. | 2" |
Width | 0.5625" |
Outside Dia. Tolerance | +0/-0.0005 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outer Ring Width | 0.562 in |
Bore Diameter | 3/4 in |
Outside Diameter | 2 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Description
Radial Ball Bearing, Bearing Industry Number 1638, Bore Diameter 3/4 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.562 in, Outside Diameter 2 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 3,150 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R30C25GB, Return Line, 25 micron, Outside-In (MF0062431)
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, Plastic Container, 5.2 gal. (53F407)
- EATON AEROQUIP Fitting, Straight, 3/8 Hose, 11/16-16 ORS (1AA6FR6)
- SMC Male Run Tee, 6mm, TubexMale BSPT (KQ2Y06-01AS)
- TRITAN Radial Ball Bearing, SS, 50mm, SS6010 2RS (SS6010 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 35mm, 61807-2RS (61807 2RS PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 25mm Bore Dia., 52mm Outside Dia., 15mm Width (6205 2RSNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 60mm, 6312ZZ (6312 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1606 2RS PRX)
- TRITAN Agricultural Ball Bearing, Hex Bore, Cylindrical OD, 1.25-in. Bore, 80mm OD, 18mm Outer Ring W (W208PP21)
- NTN RadialDeep Groove Ball Brg 60 Mm Id X 110 Mm Od X 22 Mm W Double Shielded, 6212 2ZC3 (6212 2ZC3)
- Tritan Radial Ball Bearings