Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 0.75In Bore Dia
Mfr # 1635 ZZ PRX
Zoro # G0469747
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 1635 ZZ PRX
- Zoro # G0469747
- UPC # 888569075055
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.75" |
Outside Dia. | 1.75" |
Width | 0.5" |
Outside Dia. Tolerance | +0/-0.0004 in |
Bore Diameter | 3/4 in |
Outer Ring Width | 0.5 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outside Diameter | 1 3/4 in |
Description
Radial Ball Bearing, Bearing Industry Number 1635, Bore Diameter 3/4 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.5 in, Outside Diameter 1 3/4 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 2,109 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B37)
- DYNABRADE Dynabelter Contact Arm Assembly (11684)
- DODGE F2B-VSC-107 207 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 1-7/16 in Bore (123614)
- DYNABRADE Electric File II Motor Assembly (40605)
- TRITAN Radial Ball Bearing, SS, 0.4375In Bore Dia (SS1607 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 0.25In Bore Dia (1602 ZZ PRX)
- TRITAN Radial Ball Bearing, SS, 17mm, SS61903ZZ (SS61903 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 10mm, 6300ZZ (6300 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.1875In Bore Dia (1601 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 25mm, 61805-2RS (61805 2RS PRX)
- MRC Radial Ball Bearing, Ball, 0.7500 In. Bore (R12FF)
- Tritan Ball Bearings