Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 0.625In Bore Dia
Mfr # 1628 ZZ PRX
Zoro # G2098166
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Bore Dia. 0.625"
- Seal/Shield Type Double Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1628 ZZ PRX
- Zoro # G2098166
- UPC # 888569074928
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.625" |
Outside Dia. | 1.625" |
Width | 0.5" |
Outside Dia. Tolerance | +0/-0.0004 in |
Bore Diameter | 5/8 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.5 in |
Outside Diameter | 1 5/8 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Description
Radial Ball Bearing, Bearing Industry Number 1628, Bore Diameter 5/8 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.5 in, Outside Diameter 1 5/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 2,109 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-5/8-XBE)
- BESTORQ Banded Cogged Belt, 59 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX56)
- ELESA Profiles for ELEROLL roller tracks, RLT-AL-270-BL (RLT-AL)
- DAYTON Motor, 3/4hp, D/D Blower (3LU85)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 70mm Bore Dia., 110mm OD, 20mm W, C3 Internal Clearance (6014 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 17mm, SS61903ZZ (SS61903 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 10mm, 6200 2RS (6200 2RSL/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 61806ZZ (61806 ZZ PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 80mm Bore Dia., 140mm OD, 26mm W, C3 Internal Clearance (6216 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 30mm, SS6006ZZ (SS6006 ZZ FM222)
- MTK Ball Bearing, 65mm Bore, 120mm, 23mm (6213 2RS/C3)
- Tritan Ball Bearings