Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 0.625In Bore Dia
Mfr # 1623 2RS PRX
Zoro # G0072445
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Cage Material Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 0.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1623 2RS PRX
- Zoro # G0072445
- UPC # 888569074898
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.625" |
Outside Dia. | 1.375" |
Width | 0.4375" |
Outside Dia. Tolerance | +0/-0.0004 in |
Outside Diameter | 1 3/8 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Bore Diameter | 5/8 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.437 in |
Description
Radial Ball Bearing, Bearing Industry Number 1623, Bore Diameter 5/8 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.437 in, Outside Diameter 1 3/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 1,525 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGAR CUBE RS Ballast, 120V, 18W, Quad/Triple CFL (SC-120-113-CFL)
- EATON AEROQUIP Adpt, MSAE-MJIC, 1-1/16-12, El (2062-12-12S)
- SOLBERG Replacement ULPA Element, Baterial Grade (UL850/1)
- SKF SKF 608Z, Inst Mini Metric Bearings (608Z)
- TRITAN Radial Ball Bearing, PS, 15mm, 61902-2RS (61902 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 50mm, 61810-2RS (61810 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 17mm, 6003 2RS (6003 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 1.3125In Bore Dia (1658 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 0.25In Bore Dia (SS1602 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 12mm, 6001 2RS (6001 2RS/C3 PRX)
- SKF Radial Ball Bearing, Sealed, 20mm Bore Dia (6304 2RS JEM)
- Tritan Ball Bearings