Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 0.5In Bore Dia
Mfr # 1621 ZZ PRX
Zoro # G2727411
original price:
$6.77
17% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Bore Dia. 0.5"
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1621 ZZ PRX
- Zoro # G2727411
- UPC # 888569074782
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.5" |
Outside Dia. | 1.375" |
Width | 0.4375" |
Outside Dia. Tolerance | +0/-0.0004 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outer Ring Width | 0.437 in |
Bore Diameter | 1/2 in |
Outside Diameter | 1 3/8 in |
Description
Radial Ball Bearing, Bearing Industry Number 1621, Bore Diameter 1/2 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.437 in, Outside Diameter 1 3/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 1,525 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Inner Flange (224378-9)
- GATES PowerGrip Timing Belts, 570H100 (570H100)
- FESTO Plastic Tubing PEN-10X1, 5-BL-300 (PEN-10X1,5-BL-300)
- SPEEDAIRE Exhaust Muffler, 10/32 NPT, 5/16 In Hex (1EJX3)
- TRITAN Radial Ball Bearing, SS, 10mm, SS6000 2RS (SS6000 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1630 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 6006ZZ (6006 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.875In Bore Dia (1640 2RS PRX)
- TRITAN Deep Groove Ball Bearing, Stainless Steel, Narrow Series, 25mm Bore, 37mm OD, 7mm W, Lubricated (SS61805 2RS FM222)
- TRITAN Agricultural Ball Bearing, Hex Bore, Spherical OD, 1.25-in. Bore, 72mm OD, 17mm Outer Ring W (207KRRB12)
- FAG BEARINGS FAG-6203 2RS, Deep Groove BBear, Single Row 90Mm, 6203 2RS (6203 2RS)
- Tritan Radial Ball Bearings