Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 0.5In Bore Dia
Mfr # 1616 ZZ PRX
Zoro # G2098181
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 0.5"
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 1616 ZZ PRX
- Zoro # G2098181
- UPC # 888569074683
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.5" |
Outside Dia. | 1.125" |
Width | 0.375" |
Outside Dia. Tolerance | +0/-0.0004 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Bore Diameter | 1/2 in |
Outside Diameter | 1 1/8 in |
Outer Ring Width | 0.375 in |
Description
Radial Ball Bearing, Bearing Industry Number 1616, Bore Diameter 1/2 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.375 in, Outside Diameter 1 1/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 1,047 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, NFPA Double Acting (6X389)
- DAYTON 4L720 V-Belt, 72" Outside Length, 1/2" Top Width, 1 Ribs (4L720)
- D&D Timing Belt, H, 1 x 48in PL, T96 (480H100)
- SKF Radial Ball Bearing, Shielded, 70mm Bore (6214 2Z JEM)
- TRITAN Radial Ball Bearing, PS, 20mm, 6204ZZ (6204 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 50mm, 6310-2RS (6310 2RS/C3 PRX)
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Snap Rng, 0.625-in. Bre Dia., 1.375-in. OD, 0.4375-in. W (1623 2RSNR PRX)
- TRITAN Agricultural Ball Bearing, Hex Bore, Spherical OD, 1.25-in. Bore, 72mm OD, 17mm Outer Ring W (207KRRB17)
- TRITAN Special Ball Bearing, 15mm Bore Dia., 35mm Outside Dia., 8.99mm Outer Ring Width (7109)
- TRITAN Radial Ball Bearing, SS, 0.75In Bore Dia (SS1635 2RS FM222)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6303 2NK)
- Tritan Ball Bearings