Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 0.4375In Bore Dia
Mfr # 1615 ZZ PRX
Zoro # G2727420
original price:
$4.78
20% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Bore Dia. 0.4375"
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1615 ZZ PRX
- Zoro # G2727420
- UPC # 888569074645
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.4375" |
Outside Dia. | 1.125" |
Width | 0.375" |
Outside Dia. Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.375 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Bore Diameter | 7/16 in |
Outside Diameter | 1 1/8 in |
Description
Radial Ball Bearing, Bearing Industry Number 1615, Bore Diameter 7/16 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.375 in, Outside Diameter 1 1/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 1,047 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Canister Assembly, Steel (692-1)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT6)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3532M, Tefc, F1, EM3559T-G (EM3559T-G)
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. (RSG300-50-G)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 85mm Bore Dia., 150mm OD, 28mm W, C3 Internal Clearance (6217 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 60mm, 6312ZZ (6312 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 25mm, 6305 (6305/C3)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6002 2RS (SS6002 2RS FM222)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6001 2RS (SS6001 2RS FM222)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 40mm Bore Dia., 80mm Outside Dia., 18mm Width (6208 2RSNR/C3 PRX)
- NSK NSK 6305ZZ C3, 6300 Series Single Row Deep Groove Ball Bearing (6305ZZ C3)
- Tritan Ball Bearings