Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 0.4375In Bore Dia
Mfr # 1607 ZZ PRX
Zoro # G2098190
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Bore Dia. 0.4375"
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 1607 ZZ PRX
- Zoro # G2098190
- UPC # 888569074188
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.4375" |
Outside Dia. | 0.9062" |
Width | 0.3125" |
Outside Dia. Tolerance | +0/-0.0004 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outside Diameter | 29/32 in |
Outer Ring Width | 0.312 in |
Bore Diameter | 7/16 in |
Description
Radial Ball Bearing, Bearing Industry Number 1607, Bore Diameter 7/16 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.312 in, Outside Diameter 29/32 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 935 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Regulator, 3/8 In NPT, 208 cfm, 300 psi (4ZM21)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 12mm, 303 Stainless Steel (MSPB-12-SS)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SST-2)
- DYNABRADE Valve Stem (01477)
- TRITAN Deep Grv Ball Bearing, 2 Rubber Seals, 0.5-in. Bore Dia., 32mm OD, 10mm Width, C3 Internal Clearance (6201X1/2 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 15mm, 6302 (6302/C3)
- TRITAN Radial Open Bearing, PS, 12mm, 6201 (6201/C3)
- TRITAN Radial Ball Bearing, PS, 40mm, 6208ZZ (6208 ZZ/C3 PRX)
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Snap Rng, 0.5-in. Bre Dia., 1.125-in. OD, 0.3125-in. W (R8 2RSNR PRX)
- TRITAN Radial Ball Bearing, PS, 1.25In Bore Dia (1657 2RS PRX)
- FAG BEARINGS FAG-6203RS, Deep Groove BBear, Single Row 90Mm, 6203RS (6203RS)
- Tritan Ball Bearings