Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 0.4375In Bore Dia
Mfr # 1607 2RS PRX
Zoro # G1862546
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 0.4375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1607 2RS PRX
- Zoro # G1862546
- UPC # 888569074201
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.4375" |
Outside Dia. | 0.9062" |
Width | 0.3125" |
Outside Dia. Tolerance | +0/-0.0004 in |
Outside Diameter | 29/32 in |
Outer Ring Width | 0.312 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Bore Diameter | 7/16 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Description
Radial Ball Bearing, Bearing Industry Number 1607, Bore Diameter 7/16 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.312 in, Outside Diameter 29/32 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 935 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Rep Kit 3040 Oil/Vac New Sp K233A (K233A)
- DIXON King Combo ST Nipple 1-1/4", NPT 1-1/2" (STC1520)
- MOBIL Mobilith SHC 220, Multipurpose Grease, Lithium Complex, NLGI Grade 2, 13.4 oz, Red (121952)
- RULAND SHAFT COLLAR (MSP-17-FZ)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1635 ZZ PRX)
- TRITAN Radial Ball Bearing, SS, 20mm, SS6304 2RS (SS6304 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 17mm, 61803ZZ (61803 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1633 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 61906-2RS (61906 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 10mm, 61900ZZ (61900 ZZ PRX)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGJ5)
- Tritan Radial Ball Bearings