Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 0.375In Bore Dia
Mfr # 1606 ZZ PRX
Zoro # G2727439
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 0.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1606 ZZ PRX
- Zoro # G2727439
- UPC # 888569074140
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.375" |
Outside Dia. | 0.9062" |
Width | 0.3125" |
Outside Dia. Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.312 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Bore Diameter | 3/8 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outside Diameter | 29/32 in |
Description
Radial Ball Bearing, Bearing Industry Number 1606, Bore Diameter 3/8 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.312 in, Outside Diameter 29/32 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 935 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212HS-11)
- SOLBERG Filter Element, Paper, 2 Microns (334P)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 175 psi (SW10-0A175)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- TRITAN Deep Grv Ball Bearing, 2 Rubber Seals, 0.625-in. Bore Dia., 40mm OD, 12mm W, C3 Internal Clearance (6203X5/8 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 10mm, 61800-2RS (61800 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 6306 (6306/C3)
- TRITAN Radial Ball Bearing, PS, 12mm, 6001ZZ (6001 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 0.3125In Bore Dia (SS1603 2RS FM222)
- TRITAN Radial Ball Bearing, SS, 25mm, SS61805ZZ (SS61805 ZZ FM222)
- SKF SKF 6204Z C3, Single Row Ball Bearings (6204Z C3)
- Tritan Ball Bearings