Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 0.375In Bore Dia
Mfr # 1604 2RS PRX
Zoro # G0469729
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 0.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1604 2RS PRX
- Zoro # G0469729
- UPC # 888569074072
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.375" |
Outside Dia. | 0.875" |
Width | 0.3438" |
Outside Dia. Tolerance | +0/-0.0004 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Bore Diameter | 3/8 in |
Outer Ring Width | 0.343 in |
Outside Diameter | 7/8 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Description
Radial Ball Bearing, Bearing Industry Number 1604, Bore Diameter 3/8 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.343 in, Outside Diameter 7/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 747 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Bulkhead Union Elbow, 90 Deg, 3/8 in. (KQ2LE11-00A)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 2RS FM222)
- NATIONAL Small Bore Inch Seal, 470120 (470120)
- WESTWARD Disc Guard (PN5ZL29003G)
- TRITAN Radial Ball Bearing, PS, 17mm, 6003 (6003/C3)
- TRITAN Radial Ball Bearing, PS, 50mm, 61810ZZ (61810 ZZ PRX)
- TRITAN Radial Ball Bearing, SS, 17mm, SS61903 2RS (SS61903 2RS FM222)
- TRITAN Deep Groove Ball Bearing, Narrow Series, 2 Metal Shields, 55mm Bore Dia., 72mm OD, 9mm Width (61811 ZZ PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 25mm Bore Dia., 52mm Outside Dia., 15mm Width (6205 2RSNR/C3 PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 32mm Bore Dia., 65mm OD, 17mm Width, C3 Internal Clearance (62/32 2RS/C3 PRX)
- SKF SKF-6009, Single Row Ball Brgs, 6009 (6009)
- Tritan Radial Ball Bearings