Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 0.3125In Bore Dia
Mfr # 1605 ZZ PRX
Zoro # G2727448
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 0.3125"
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1605 ZZ PRX
- Zoro # G2727448
- UPC # 888569074102
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.3125" |
Outside Dia. | 0.9062" |
Width | 0.3125" |
Outside Dia. Tolerance | +0/-0.0004 in |
Outside Diameter | 29/32 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.312 in |
Bore Diameter | 5/16 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Description
Radial Ball Bearing, Bearing Industry Number 1605, Bore Diameter 5/16 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.312 in, Outside Diameter 29/32 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 935 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 40 in. EL-16 Rib (400J16)
- GATES Bushing, Series 1108, Bore Dia 0.875 In (1108 .7/8)
- PARKER Carbon Bag, Replacement (ESMK1/2)
- DYNABRADE Arbor, 1/2"-20 Male Tool Spndle (13016)
- TRITAN Radial Ball Bearing, PS, 25mm, 6305ZZ (6305 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 6006 2RS (6006 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 10mm, 6000 (6000/C3)
- TRITAN Radial Ball Bearing, PS, 45mm, 6209ZZ (6209 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 10mm, 61900-2RS (61900 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1614 ZZ PRX)
- KOYO Ball Brg 53-100MM, #6006 2RS (6006 2RS)
- Tritan Ball Bearings