Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 0.3125In Bore Dia
Mfr # 1605 2RS PRX
Zoro # G2727317
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Cage Material Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 0.3125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 1605 2RS PRX
- Zoro # G2727317
- UPC # 888569074126
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.3125" |
Outside Dia. | 0.9062" |
Width | 0.3125" |
Outside Dia. Tolerance | +0/-0.0004 in |
Bore Diameter | 5/16 in |
Outside Diameter | 29/32 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outer Ring Width | 0.312 in |
Description
Radial Ball Bearing, Bearing Industry Number 1605, Bore Diameter 5/16 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.312 in, Outside Diameter 29/32 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 935 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 4.9 inch OD (55V490SD)
- ARO Precision Air Regulator, 3/8 In. NPT (PR4031-300)
- BESTORQ Banded Cogged Belt, 92 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX89)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (35SK1RL)
- TRITAN Self Aligning Ball Bearing, 15mm Bore Dia., 35mm Outside Dia., 11mm Width (1202)
- TRITAN Agricultural Ball Brng, Integral Shaft Brng, 0.6267-in. Shaft Dia., 1.181-in. OD, 2.89-in. Length (885154B)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 10mm Bore Dia., 26mm Outside Dia., 8mm Width (6000 ZZNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1633 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 35mm, 61807ZZ (61807 ZZ PRX)
- TRITAN Deep Groove Ball Bearing, Narrow Series, 45mm Bore Dia., 68mm Outside Dia., 12mm Width (61909)
- NSK NSK 6209 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6209 2Z)
- Tritan Radial Ball Bearings