Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 0.3125In Bore Dia
Mfr # 1603 ZZ PRX
Zoro # G2098209
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Cage Material Steel
- Bore Dia. 0.3125"
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1603 ZZ PRX
- Zoro # G2098209
- UPC # 888569074010
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.3125" |
Outside Dia. | 0.875" |
Width | 0.2812" |
Outside Dia. Tolerance | +0/-0.0004 in |
Outside Diameter | 7/8 in |
Outer Ring Width | 0.281 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Bore Diameter | 5/16 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Description
Radial Ball Bearing, Bearing Industry Number 1603, Bore Diameter 5/16 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 747 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F710-20-B5-G)
- WILKERSON Air Line Lubricator, 96 cfm Max. Flow, Series: Compact (L18-04-KK00B)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/3 HP, 48Y Frame, 115/230V AC Voltage (048A17T237)
- NTN Radial Ball Bearing, Nylon, 1.0830 In. W (88128GG)
- TRITAN Radial Ball Bearing, PS, 50mm, 6210ZZ (6210 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 25mm, 6205 2RS (6205 2RSL/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 35mm, 6007 2RS (6007 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 25mm, 6305 (6305/C3)
- TRITAN Agricultural Ball Brng, 0.628-in. Bre Dia., 2-in. OD, 15mm Outer Rng W, Thick Outer Rng, Trash Seals (203KRR3)
- TRITAN Radial Ball Bearing, PS, 25mm, 6005 (6005/C3)
- SKF SKF-604-2Z, Single Row Ball Brgs, 6042Z (604-2Z)
- Tritan Radial Ball Bearings