Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 0.1875In Bore Dia
Mfr # 1601 2RS PRX
Zoro # G2727326
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Bore Dia. 0.1875"
- Seal/Shield Type Double Sealed
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 1601 2RS PRX
- Zoro # G2727326
- UPC # 888569073952
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.1875" |
Outside Dia. | 0.6875" |
Width | 0.3125" |
Outside Dia. Tolerance | +0/-0.0003 in |
Outside Diameter | 11/16 in |
Outside Diameter Tolerance | +0/-0.0003 in |
Outer Ring Width | 0.312 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Bore Diameter | 3/16 in |
Description
Radial Ball Bearing, Bearing Industry Number 1601, Bore Diameter 3/16 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.312 in, Outside Diameter 11/16 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 491 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, 10-110 GPM, 120 HP Removal (C-120)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-2-90)
- BESTORQ Aftermarket Bush Hog PZ3061 (Pump Drive) Zero Turn Mower Replacement Belt, A59 (A59)
- BSC PREFERRED Timing Belt - 3M, 6 x 312mm PL, T104 (312-3M-06)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1607 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 0.875In Bore Dia (1640 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 10mm, SS6000ZZ (SS6000 ZZ FM222)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 32mm Bore Dia., 65mm OD, 17mm Width, C3 Internal Clearance (62/32 2RS/C3 PRX)
- TRITAN Agricultural Ball Bearing, Round Bore, Spherical OD, Relubricable, 39mm Bore, 85mm OD (GW209PPB4)
- TRITAN Radial Ball Bearing, PS, 35mm, 61907ZZ (61907 ZZ PRX)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, R162RS (R-16-2RS)
- Tritan Ball Bearings