Shop All Spherical Rod Ends
Tritan
Precision Rod Ends, 35mm Bore, 22mm W
Mfr # SI 35ES 2RS
Zoro # G2083509
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Female
- Ball 52100/MoS2 Coated
- Thread Right Hand
- Thread Size M36 x 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SI 35ES 2RS
- Zoro # G2083509
- UPC # 888569043184
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M36 x 3 |
Details
Type | Metric Female |
Ball | 52100/MoS2 Coated |
Thread | Right Hand |
Item | Precision Rod End |
Description
Precision Rod End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Riveted Roller Chain - Heavy Duty Series: 50H Chain Size, 10 ft. Length (131555)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/4 (13743-12-12)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (F-231P-250)
- GOODYEAR 51In 1/2In 1In Timing Belt (510H100)
- TRITAN Rod End, Inch, Commercial Grd, Female, RH Threads, 7/16-in. Bore Dia., Right Thread Direction (CF 7)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- TRITAN Rod End, Inch, Precision, Male, Left Hand Threads, 3/8-in. Bore Dia. (HML 6)
- TRITAN Rod End, Inch, Precision, Male, Right Hand Threads, 3/16-in. Bore Dia. (HM 3)
- TRITAN Rod End, Inch, Commercial Grade, Female, Right Hand Threads, 1/4-in. Bore Dia., With Stud (CF 4S)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 3/16-in. Bore Dia. (HF 3)
- QA1 Precision Greasable Rod End, Steel (KFL8Z)
- Tritan Spherical Rod Ends