Shop All Spherical Rod Ends
Tritan
Precision Rod Ends, 30mm Bore, 20mm W
Mfr # SI 30ES 2RS
Zoro # G2083527
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Female
- Ball 52100/MoS2 Coated
- Thread Right Hand
- Thread Size M30 x 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SI 30ES 2RS
- Zoro # G2083527
- UPC # 888569043160
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M30 x 2 |
Details
Type | Metric Female |
Ball | 52100/MoS2 Coated |
Thread | Right Hand |
Item | Precision Rod End |
Description
Precision Rod End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, 60 Series (H4-63)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-24T (SFT-24T)
- SPEEDAIRE Air Compressor (787U76)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.25 Rod (212683)
- TRITAN Precision Rod Ends, 12mm Bore, 7.5mm W (SI 12E)
- TRITAN Rod End, Inch, Commercial Grd, Female, Right Hand Threads, 1/4-in. Bore Dia., Right Thread Direction (CF 4)
- TRITAN Rod End, Inch, Precision, Male, Left Hand Threads, 3/8-in. Bore Dia. (HML 6)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 3/16-in. Bore Dia. (HF 3)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- TRITAN Precision Rod Ends, 25mm Bore, 18mm W (SI 25ES 2RS)
- QA1 Metric Greaseable Commerical Rod End (MCFL8Z)
- Tritan Plain Bearings