Shop All Spherical Rod Ends
Tritan
Precision Rod Ends, 20mm Bore, 13.5mm W
Mfr # SI 20ES 2RS
Zoro # G2083560
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Female
- Ball 52100/MoS2 Coated
- Thread Right Hand
- Thread Size M20 x 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SI 20ES 2RS
- Zoro # G2083560
- UPC # 888569043122
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M20 x 1.5 |
Details
Type | Metric Female |
Ball | 52100/MoS2 Coated |
Thread | Right Hand |
Item | Precision Rod End |
Description
Precision Rod End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Hose, 1/2"I.D., 50 ft. (F5Z05030-50-11)
- FERNCO GARBAGE CNNCTR 1/2-3/4"" (PDWC-100)
- ZEP Penetrant, Petroleum Base, Pail (143435)
- DAYTON Ind Link Double Strand Connecting (2YEF4)
- TRITAN Rod End, Inch, Precision, Male, Left Hand Threads, 3/8-in. Bore Dia. (HML 6)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 3/16-in. Bore Dia. (HF 3)
- TRITAN Precision Rod Ends, 25mm Bore, 18mm W (SI 25ES 2RS)
- TRITAN Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., With Stud (CM 6S)
- TRITAN Rod End, Inch, Commercial Grd, Female, RH Threads, 7/16-in. Bore Dia., Right Thread Direction (CF 7)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, #10-32 (NFR3S)
- Tritan Spherical Rod Ends