Shop All Spherical Rod Ends
Tritan
Precision, Male/Right Thread, 8mm Bore
Mfr # SA 8E
Zoro # G2082930
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Male
- Ball 52100/MoS2 Coated
- Thread Right Hand
- Thread Size M8 x 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SA 8E
- Zoro # G2082930
- UPC # 888569034229
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M8 x 1.25 |
Details
Type | Metric Male |
Ball | 52100/MoS2 Coated |
Thread | Right Hand |
Item | Right Hand Thread Rod End |
Description
Precision, Male/Right Thread, 8mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pilot Air Valve, 3 Way, 2 Pos, 1/2 NPT (M254PS)
- SMC 85120VAc 18In 1MPA NPT Pneumatic Solenoid Valve, VFS21201DZ01 (VFS2120-1DZ-01)
- LUBRIMATIC Grease Gun, P. Grip, 16oz Bulk (30-300)
- MORRILL Unit Bearing Motor, 208-230V, 0.15A, 12W (5R030)
- TRITAN Rod End, Inch, Precision, Male, Right Hand Threads, 3/16-in. Bore Dia. (HM 3)
- TRITAN Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., With Stud (CM 6S)
- TRITAN Rod End, Inch, Commercial Grd, Female, Right Hand Threads, 1/4-in. Bore Dia., Right Thread Direction (CF 4)
- TRITAN Precision Rod Ends, 25mm Bore, 18mm W (SI 25ES 2RS)
- TRITAN Rod End, Inch, Commercial Grd, Female, RH Threads, 7/16-in. Bore Dia., Right Thread Direction (CF 7)
- TRITAN Rod End, Inch, Precision, Male, Left Hand Threads, 3/8-in. Bore Dia. (HML 6)
- QA1 Female Stud Rod End, LH, 7/16-20 (CFL7S)
- Tritan Spherical Rod Ends